Page 1 of 9

Next

Compare
6S 24MM

COMPARE

6S 24MM

Description
6S 24MM COUPLING HUB

TB WOODS

Part # 6S24MM

BDI # 983871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 24MM

COMPARE

4J 24MM

Description
4J 24MM SLEEVE COUPLING FLANGE ; 24MM BORE 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 24MM

BDI # 21976054

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCB 24MM H7

COMPARE

RAPTOR 40HCB 24MM H7

Description
RAPTOR 40HCB 24MM H7 COUPLING HUB

DODGE

Part # 016350

BDI # 20493617

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCB 24MM H7

COMPARE

RAPTOR 20HCB 24MM H7

Description
RAPTOR 20HCB 24MM H7 COUPLING HUB

DODGE

Part # 016310

BDI # 20493537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S X 24MM

COMPARE

8S X 24MM

Description
8S X 24MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004899

BDI # 27304058

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 83
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY