Page 1 of 2

Next

Compare
RAPTOR 40HCBM 1-1/16IN

COMPARE

RAPTOR 40HCBM 1-1/16IN

Description
RAPTOR 40HCBM 1-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015989

BDI # 20492905

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HCBM 1-1/16IN

COMPARE

RAPTOR 30HCBM 1-1/16IN

Description
RAPTOR 30HCBM 1-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015391

BDI # 20491951

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCBM 1-1/16IN

COMPARE

RAPTOR 20HCBM 1-1/16IN

Description
RAPTOR 20HCBM 1-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015364

BDI # 20491897

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 3HCBM 1-1/16IN

COMPARE

RAPTOR 3HCBM 1-1/16IN

Description
RAPTOR 3HCBM 1-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015284

BDI # 20491737

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.323

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 2HCBM 1-1/16IN

COMPARE

RAPTOR 2HCBM 1-1/16IN

Description
RAPTOR 2HCBM 1-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015273

BDI # 20491715

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 1.85

Length Thru Bore - Millimeter: 23.876
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 41.91
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs

Price Inventory : Available to order
Loading Price
QTY