Page 1 of 22

Next

Compare
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
9S 1 3/8

COMPARE

9S 1 3/8

Description
9S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 3/8

BDI # 625795

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
6S 1 3/8

COMPARE

6S 1 3/8

Description
6S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 3/8

BDI # 622558

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 1 3/8

COMPARE

7S 1 3/8

Description
7S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 3/8

BDI # 623944

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
20R HSB PM 1.375 WRAPFLEX 0789345

COMPARE

20R HSB PM 1.375 WRAPFLEX 0789345

Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; 5/16X5/32KW 2SS CPLG HUB

REXNORD

Part # 4500046

BDI # 18483852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
Loading Price
QTY