Page 1 of 8

Next

Compare
7S 1 11/16

COMPARE

7S 1 11/16

Description
7S 1 11/16 SLEEVE COUPLING FLANGE ; 7 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 7S 1 11/16

BDI # 623941

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 1-11/16

COMPARE

10S 1-11/16

Description
10S 1-11/16 COUPLING HUB

TB WOODS

Part # 10S11116

BDI # 997059

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20 HSB X 1.6875 STL OMEGA 7300656

COMPARE

20 HSB X 1.6875 STL OMEGA 7300656

Description
20 HSB X 1.6875 STL OMEGA 7300656 ; HUB

REXNORD

Part # 9650178

BDI # 18139256

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30 HSB X 1.6875 STL OMEGA 7300964

COMPARE

30 HSB X 1.6875 STL OMEGA 7300964

Description
30 HSB X 1.6875 STL OMEGA 7300964 ; HUB

REXNORD

Part # 9650195

BDI # 18140144

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10 HSB X 1.6875 STL OMEGA 7300361

COMPARE

10 HSB X 1.6875 STL OMEGA 7300361

Description
10 HSB X 1.6875 STL OMEGA 7300361 ; HUB

REXNORD

Part # 9650173

BDI # 18138429

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs

Price Inventory : Available to order
Loading Price
QTY