Page 1 of 7

Next

Compare
RAPTOR 30HCB 48MM H7

COMPARE

RAPTOR 30HCB 48MM H7

Description
RAPTOR 30HCB 48MM H7 COUPLING HUB

DODGE

Part # 016338

BDI # 20493593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 48MM K6

COMPARE

RAPTOR 80HCB 48MM K6

Description
RAPTOR 80HCB 48MM K6 COUPLING HUB

DODGE

Part # 016441

BDI # 20493799

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K6 Tolerance
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCB 48MM H7

COMPARE

RAPTOR 50HCB 48MM H7

Description
RAPTOR 50HCB 48MM H7 COUPLING HUB

DODGE

Part # 016380

BDI # 20493677

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCB 48MM H7

COMPARE

RAPTOR 40HCB 48MM H7

Description
RAPTOR 40HCB 48MM H7 COUPLING HUB

DODGE

Part # 016360

BDI # 20493637

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 48MM

COMPARE

11S 48MM

Description
11S 48MM SLEEVE COUPLING FLANGE ; 48MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 48MM

BDI # 21974592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY