Page 1 of 2

Next

Compare
RAPTOR 40HCBM 2-7/16IN

COMPARE

RAPTOR 40HCBM 2-7/16IN

Description
RAPTOR 40HCBM 2-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016012

BDI # 20492949

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCBM 2-7/16IN

COMPARE

RAPTOR 70HCBM 2-7/16IN

Description
RAPTOR 70HCBM 2-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016133

BDI # 20493191

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCBM 2-7/16IN

COMPARE

RAPTOR 50HCBM 2-7/16IN

Description
RAPTOR 50HCBM 2-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016049

BDI # 20493023

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 2-7/16IN

COMPARE

RAPTOR 60HCBM 2-7/16IN

Description
RAPTOR 60HCBM 2-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016090

BDI # 20493105

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCBM 2-7/16IN

COMPARE

RAPTOR 80HCBM 2-7/16IN

Description
RAPTOR 80HCBM 2-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016177

BDI # 20493279

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY