Page 1 of 3

Next

Compare
PX80 FBX 2-11/16

COMPARE

PX80 FBX 2-11/16

Description
PX80 FBX X 2 11/16 FLG ; POR FLANGE ASSEMBLY

DODGE

Part # PX80 FBX 2-11/16

BDI # 17845488

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.072

Length Thru Bore - Millimeter: 58.42
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 136.906
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S X 2 11/16

COMPARE

10S X 2 11/16

Description
10S X 2 11/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 10S X 2 11/16

BDI # 238789

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 2 11/16

COMPARE

11S X 2 11/16

Description
11S X 2 11/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 11S X 2 11/16

BDI # 238823

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 2 11/16

COMPARE

12S X 2 11/16

Description
12S X 2 11/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 12S X 2 11/16

BDI # 238859

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 2 11/16

COMPARE

9S X 2 11/16

Description
9S X 2 11/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 9S X 2 11/16

BDI # 238760

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY