Page 1 of 5

Next

Compare
RAPTOR 70HCB 3-1/8IN

COMPARE

RAPTOR 70HCB 3-1/8IN

Description
RAPTOR 70HCB 3-1/8" INT FIT

DODGE

Part # 015777

BDI # 20492649

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCB 3-1/8IN

COMPARE

RAPTOR 50HCB 3-1/8IN

Description
RAPTOR 50HCB 3-1/8"

DODGE

Part # 015681

BDI # 20492481

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 3-1/8IN RAPTOR

COMPARE

100HCBM 3-1/8IN RAPTOR

Description
100HCBM 3-1/8IN RAPTOR COUPLING HUB

DODGE

Part # 016552

BDI # 22274874

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCB 3-1/8IN

COMPARE

RAPTOR 40HCB 3-1/8IN

Description
RAPTOR 40HCB 3-1/8"

DODGE

Part # 015640

BDI # 20492407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCB 3-1/8IN

COMPARE

RAPTOR 60HCB 3-1/8IN

Description
RAPTOR 60HCB 3-1/8"

DODGE

Part # 015726

BDI # 20492563

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY