Page 1 of 5

Next

Compare
100HCB 80M RAPTOR

COMPARE

100HCB 80M RAPTOR

Description
100HCB 80M RAPTOR COUPLING HUB

DODGE

Part # 016473

BDI # 22274981

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 14.134

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 267
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 80M RAPTOR

COMPARE

120HCB 80M RAPTOR

Description
120HCB 80M RAPTOR COUPLING HUB

DODGE

Part # 016497

BDI # 22275089

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 17.638

Length Thru Bore - Millimeter: 152
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 299
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 80MM

COMPARE

11S 80MM

Description
11S 80MM COUPLING HUB

TB WOODS

Part # 11S80MM

BDI # 987142

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 80MM

COMPARE

12S X 80MM

Description
12S X 80MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004971

BDI # 27304025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 120
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 80MM

COMPARE

12S 80MM

Description
12S 80MM SLEEVE COUPLING FLANGE ; 80MM BORE 10" OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 80MM

BDI # 21976278

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY