Page 1 of 2

Next

Compare
120HCBM 3-3/16IN RAPTOR

COMPARE

120HCBM 3-3/16IN RAPTOR

Description
120HCBM 3-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 016596

BDI # 22276090

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 3-3/16IN RAPTOR

COMPARE

100HCBM 3-3/16IN RAPTOR

Description
100HCBM 3-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 016553

BDI # 22274878

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 3-3/16IN RAPTOR

COMPARE

100HCB 3-3/16IN RAPTOR

Description
100HCB 3-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 015021

BDI # 22275279

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 3-3/16IN RAPTOR

COMPARE

120HCB 3-3/16IN RAPTOR

Description
120HCB 3-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 015080

BDI # 22276724

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCBM 3-3/16IN

COMPARE

RAPTOR 80HCBM 3-3/16IN

Description
RAPTOR 80HCBM 3-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016189

BDI # 20493303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY