Page 1 of 12

Next

Compare
RAPTOR 70HCB 3-3/8IN

COMPARE

RAPTOR 70HCB 3-3/8IN

Description
RAPTOR 70HCB 3-3/8IN COUPLING HUB

DODGE

Part # 015781

BDI # 20492657

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60R HCB 3.3750IN B WRAPFLEX 0794097

COMPARE

60R HCB 3.3750IN B WRAPFLEX 0794097

Description
60R HCB 3.3750IN B WRAPFLEX 0794097 ; COUPLING HUB

REXNORD

Part # 10316608

BDI # 21588484

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50 HSB X 3.375 STL OMEGA 7300686

COMPARE

50 HSB X 3.375 STL OMEGA 7300686

Description
50 HSB X 3.375 STL OMEGA 7300686 ; HUB

REXNORD

Part # 9650193

BDI # 18140797

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.125

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs

Price Inventory : Available to order
Loading Price
QTY
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

COMPARE

OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

Description
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW HUB ; 7300702

REXNORD

Part # 10313653

BDI # 21575223

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 3-3/8

COMPARE

13S 3-3/8

Description
13S 3-3/8 COUPLING HUB

TB WOODS

Part # 13S338

BDI # 989719

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY