Page 1 of 2

Next

Compare
140HCB 4-3/4IN RAPTOR

COMPARE

140HCB 4-3/4IN RAPTOR

Description
140HCB 4-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 015164

BDI # 22276425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 4-3/4IN RAPTOR

COMPARE

140HCBM 4-3/4IN RAPTOR

Description
140HCBM 4-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 016658

BDI # 22276019

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 4-3/4IN RAPTOR

COMPARE

120HCB 4-3/4IN RAPTOR

Description
120HCB 4-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 015099

BDI # 22276447

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCBM 4-3/4IN RAPTOR

COMPARE

120HCBM 4-3/4IN RAPTOR

Description
120HCBM 4-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 016615

BDI # 22276167

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 4-3/4IN

COMPARE

RAPTOR 80HCB 4-3/4IN

Description
RAPTOR 80HCB 4-3/4" INT FIT

DODGE

Part # 015912

BDI # 20492845

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY