Page 1 of 919

Next

Compare
7SC35

COMPARE

7SC35

Description
7SC35 SLEEVE COUPLING FLANGE ; 4-5/8" OD ELASTOMERIC 2-13/16" HUB DIA

MARTIN SPROCKET & GR

Part # 7SC35

BDI # 623960

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
5J 1

COMPARE

5J 1

Description
5J 1 SLEEVE COUPLING FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-1/16" LTB

MARTIN SPROCKET & GR

Part # 5J 1

BDI # 621119

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
5S 1

COMPARE

5S 1

Description
5S 1 SLEEVE COUPLING FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-3/8" LTB

MARTIN SPROCKET & GR

Part # 5S 1

BDI # 621130

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 1 3/8

COMPARE

7S 1 3/8

Description
7S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 3/8

BDI # 623944

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY