Page 1 of 76

Next

Compare
RAPTOR 80HCB 4-7/8IN

COMPARE

RAPTOR 80HCB 4-7/8IN

Description
RAPTOR 80HCB 4-7/8" INT FIT

DODGE

Part # 015913

BDI # 20492847

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HSB 4.125IN WRAPFLEX 3701691

COMPARE

50R HSB 4.125IN WRAPFLEX 3701691

Description
50R HSB 4.125IN WRAPFLEX 3701691 ; 1"X1/2"KW 2SS CPLG HUB

REXNORD

Part # 10101755

BDI # 24118793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 3-15/16

COMPARE

13S 3-15/16

Description
13S 3-15/16 COUPLING HUB

TB WOODS

Part # 13S31516

BDI # 985865

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 4 7/16

COMPARE

13S 4 7/16

Description
13S 4 7/16 SLEEVE COUPLING FLANGE ; 4-7/16" BORE 11.75" OD 4.375" LTB

MARTIN SPROCKET & GR

Part # 13S 4 7/16

BDI # 21974675

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 3 15/16

COMPARE

12S 3 15/16

Description
12S 3 15/16 SLEEVE COUPLING FLANGE ; 3-15/16" BORE 10" HUB OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 3 15/16

BDI # 21976660

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY