50R HSB 4.125IN WRAPFLEX 3701691
Description
50R HSB 4.125IN WRAPFLEX 3701691 ; 1"X1/2"KW 2SS CPLG HUB
Part # 10101755
BDI # 24118793
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
189.992
Hub Diameter - Millimeter:
178.054
Hub Diameter - Inch:
7.01
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | P7 Tolerance
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs