Page 1 of 5

Next

Compare
13S 4 7/16

COMPARE

13S 4 7/16

Description
13S 4 7/16 SLEEVE COUPLING FLANGE ; 4-7/16" BORE 11.75" OD 4.375" LTB

MARTIN SPROCKET & GR

Part # 13S 4 7/16

BDI # 21974675

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 4-1/2IN RAPTOR

COMPARE

140HCBM 4-1/2IN RAPTOR

Description
140HCBM 4-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 016656

BDI # 22276010

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 4-7/16IN RAPTOR

COMPARE

100HCBM 4-7/16IN RAPTOR

Description
100HCBM 4-7/16IN RAPTOR COUPLING HUB

DODGE

Part # 016570

BDI # 22274736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 4-1/2IN RAPTOR

COMPARE

100HCBM 4-1/2IN RAPTOR

Description
100HCBM 4-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 016571

BDI # 22274740

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 4-1/2IN RAPTOR

COMPARE

100HCB 4-1/2IN RAPTOR

Description
100HCB 4-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 015039

BDI # 22275207

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY