Page 1 of 332

Next

Compare
10C 2-3/8

COMPARE

10C 2-3/8

Description
10C 2-3/8 COUPLING HUB

TB WOODS

Part # 10C238

BDI # 981560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 127
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
10H 2 1/8

COMPARE

10H 2 1/8

Description
10H 2 1/8 COUPLING HUB ; 2-1/8" BORE 4-3/8" OD

MARTIN SPROCKET & GR

Part # 10H 2 1/8

BDI # 614000

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.538
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
10SC-H X 2 1/8

COMPARE

10SC-H X 2 1/8

Description
10SC-H X 2 1/8 COUPLING SPACER HUB

DODGE

Part # 022432

BDI # 240499

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
30R HSB 2.125 WRAPFLEX 0789354

COMPARE

30R HSB 2.125 WRAPFLEX 0789354

Description
30R HSB 2.125 WRAPFLEX 0789354 ; 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 4500055

BDI # 18484752

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
Loading Price
QTY
802 MORFLEX FLANGE 1-3/4 FB

COMPARE

802 MORFLEX FLANGE 1-3/4 FB

Description
802 MORFLEX FLANGE 1-3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084418

BDI # 345838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8

Length Thru Bore - Millimeter: 70.637
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95.25
Coupling Type: Elastomeric Coupling
Torque: 4668In-Lbs

Price Inventory : Available to order
Loading Price
QTY