Page 1 of 14

Next

Compare
RAPTOR 70HCBM 2-5/16IN

COMPARE

RAPTOR 70HCBM 2-5/16IN

Description
RAPTOR 70HCBM 2-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 70HCBM 2-5/16IN

BDI # 20493187

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20R HSB PM 2.250 WRAPFLEX 0794087

COMPARE

20R HSB PM 2.250 WRAPFLEX 0794087

Description
20R HSB PM 2.250 WRAPFLEX 0794087 ; NON RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB

REXNORD

Part # 20R HSB PM 2.250 WRAPFLEX 0794087

BDI # 21473825

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 2-1/4IN

COMPARE

RAPTOR 60HCBM 2-1/4IN

Description
RAPTOR 60HCBM 2-1/4IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 60HCBM 2-1/4IN

BDI # 20493099

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 2-5/16IN

COMPARE

RAPTOR 60HCBM 2-5/16IN

Description
RAPTOR 60HCBM 2-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 60HCBM 2-5/16IN

BDI # 20493101

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12HS 2 1/4

COMPARE

12HS 2 1/4

Description
12HS 2 1/4 CPLG SPACER HUB ; 2-1/4" BORE 5.75" OD 2.531" LTB

MARTIN SPROCKET & GR

Part # 12HS 2 1/4

BDI # 21976644

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 64.287
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY