Page 1 of 11

Next

Compare
12S 90MM

COMPARE

12S 90MM

Description
12S 90MM COUPLING HUB

TB WOODS

Part # 12S90MM

BDI # 996094

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 90MM

COMPARE

12S 90MM

Description
12S 90MM SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 90MM

BDI # 614984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 3 1/2

COMPARE

11S X 3 1/2

Description
11S X 3 1/2 COUPLING FLANGE

DODGE

Part # 004692

BDI # 238836

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 90MM

COMPARE

12S X 90MM

Description
12S X 90MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004973

BDI # 27313997

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 120
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 1/2

COMPARE

12S X 3 1/2

Description
12S X 3 1/2 COUPLING FLANGE

DODGE

Part # 004728

BDI # 238872

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY