Page 1 of 158

Next

Compare
PX100 TL 2517

COMPARE

PX100 TL 2517

Description
PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB

DODGE

Part # 010606

BDI # 239714

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.915

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs

Price Inventory : In stock
Loading Price
QTY
5SC35

COMPARE

5SC35

Description
5SC35 SLEEVE COUPLING FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA

MARTIN SPROCKET & GR

Part # 5SC35

BDI # 621143

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
RAPTOR 50HQD-E

COMPARE

RAPTOR 50HQD-E

Description
RAPTOR 50HQD-E COUPLING HUB

DODGE

Part # 015817

BDI # 20492721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 66.802
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : In stock
Loading Price
QTY
RAPTOR 20HQD-SK

COMPARE

RAPTOR 20HQD-SK

Description
RAPTOR 20HQD-SK COUPLING HUB

DODGE

Part # 015814

BDI # 20492715

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 96.774
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : In stock
Loading Price
QTY
8B-SH

COMPARE

8B-SH

Description
8B-SH SLEEVE COUPLING FLANGE ; 5.45" OD HUB 2-11/16" HUB

MARTIN SPROCKET & GR

Part # 8B-SH

BDI # 624342

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter: 68.275
Coupling Type: Elastomeric Coupling
Torque: TPR 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY