Page 1 of 5

Next

Compare
4J 16MM

COMPARE

4J 16MM

Description
4J 16MM SLEEVE COUPLING FLANGE ; 16MM BORE 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 16MM

BDI # 21976050

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 2HCB 16MM H7

COMPARE

RAPTOR 2HCB 16MM H7

Description
RAPTOR 2HCB 16MM H7 COUPLING HUB

DODGE

Part # 016228

BDI # 20493373

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 1.85

Length Thru Bore - Millimeter: 23.876
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 41.91
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 3HCB 16MM H7

COMPARE

RAPTOR 3HCB 16MM H7

Description
RAPTOR 3HCB 16MM H7 COUPLING HUB

DODGE

Part # 016239

BDI # 20493395

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 16MM

COMPARE

5S 16MM

Description
5S 16MM SLEEVE COUPLING FLANGE ; 16MM 3.25" HUB OD 1.34" LTB

MARTIN SPROCKET & GR

Part # 5S 16MM

BDI # 21982011

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3J 16MM

COMPARE

3J 16MM

Description
3J 16MM SLEEVE COUPLING FLANGE ; 15MM BORE 2.06" HUB OD 2" LTB

MARTIN SPROCKET & GR

Part # 3J 16MM

BDI # 21977982

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY