RAPTOR 4HCBM 17MM H7
Description
RAPTOR 4HCBM 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 4HCBM 17MM H7
BDI # 20493901
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
43
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
60
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
RAPTOR 3HCBM 17MM H7
Description
RAPTOR 3HCBM 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 3HCBM 17MM H7
BDI # 20493873
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
51
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
RAPTOR 10HCBM 17MM H7
Description
RAPTOR 10HCBM 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCBM 17MM H7
BDI # 20493973
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
47
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 10HCB 17MM H7
Description
RAPTOR 10HCB 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCB 17MM H7
BDI # 20493497
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 2HCBM 17MM H7
Description
RAPTOR 2HCBM 17MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 2HCBM 17MM H7
BDI # 20493851
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
24
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
42
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs