Page 1 of 7

Next

Compare
7S X 1 5/16

COMPARE

7S X 1 5/16

Description
7S X 1 5/16 COUPLING FLANGE

DODGE

Part # 004545

BDI # 238694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 1 5/16

COMPARE

8S 1 5/16

Description
8S 1 5/16 SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 1 5/16

BDI # 624369

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 1-5/16

COMPARE

6S 1-5/16

Description
6S 1-5/16 COUPLING HUB

TB WOODS

Part # 6S1516

BDI # 984320

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S 1-5/16

COMPARE

7S 1-5/16

Description
7S 1-5/16 COUPLING HUB

TB WOODS

Part # 7S1516

BDI # 984323

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 1-5/16

COMPARE

8S 1-5/16

Description
8S 1-5/16 COUPLING HUB

TB WOODS

Part # 8S1516

BDI # 984324

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY