10S X 42MM
Description
10S X 42MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET
Part # 004934
BDI # 27307734
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.52
Length Thru Bore - Millimeter:
69
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
111
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
70HCBM 42M HUB MOUNT RAPTOR
Description
70HCBM 42M HUB MOUNT RAPTOR COUPLING HUB
Part # 019867
BDI # 22275687
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
92
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
178
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs