Page 1 of 6

Next

Compare
RAPTOR 10HCB 48MM H7

COMPARE

RAPTOR 10HCB 48MM H7

Description
RAPTOR 10HCB 48MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 10HCB 48MM H7

BDI # 20493527

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HCB 48MM H7

COMPARE

RAPTOR 30HCB 48MM H7

Description
RAPTOR 30HCB 48MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 30HCB 48MM H7

BDI # 20493593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCBM 48MM H7

COMPARE

RAPTOR 10HCBM 48MM H7

Description
RAPTOR 10HCBM 48MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 10HCBM 48MM H7

BDI # 20494003

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 3.661

Length Thru Bore - Millimeter: 48
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 84
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 48MM K6

COMPARE

RAPTOR 80HCB 48MM K6

Description
RAPTOR 80HCB 48MM K6 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCB 48MM K6

BDI # 20493799

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K6 Tolerance
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 48MM

COMPARE

9S X 48MM

Description
9S X 48MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)

DODGE

Part # 004927

BDI # 27290950

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY