RAPTOR 30HCB 55MM H7
Description
RAPTOR 30HCB 55MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCB 55MM H7
BDI # 20493597
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 70HCB 55MM K7
Description
RAPTOR 70HCB 55MM K7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCB 55MM K7
BDI # 20493763
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K7 Tolerance
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
RAPTOR 80HCB 55MM K7
Description
RAPTOR 80HCB 55MM K7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCB 55MM K7
BDI # 20493803
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K7 Tolerance
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
RAPTOR 40HCB 55MM H7
Description
RAPTOR 40HCB 55MM H7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCB 55MM H7
BDI # 20493641
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
70HCBM 55M HUB MOUNT RAPTOR
Description
70HCBM 55M HUB MOUNT RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 70HCBM 55M HUB MOUNT RAPTOR
BDI # 22275703
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
92
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
178
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs