Page 1 of 38

Next

Compare
100HCB 105M RAPTOR

COMPARE

100HCB 105M RAPTOR

Description
100HCB 105M RAPTOR COUPLING HUB

DODGE

Part # 016478

BDI # 22275001

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 14.134

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 267
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 2-7/8

COMPARE

14S 2-7/8

Description
14S 2-7/8 COUPLING HUB

TB WOODS

Part # 14S278

BDI # 995136

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 6-7/16IN RAPTOR

COMPARE

100HCBM 6-7/16IN RAPTOR

Description
100HCBM 6-7/16IN RAPTOR COUPLING HUB

DODGE

Part # 016587

BDI # 22276055

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S RSB 2 FLG NKS

COMPARE

14S RSB 2 FLG NKS

Description
14S RSB 2 FLG NKS COUPLING FLANGE ; 7.5" DIA HUB ELASTOMERIC FLANGED HUB

DODGE

Part # 004994

BDI # 238891

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 5-3/4IN RAPTOR

COMPARE

100HCBM 5-3/4IN RAPTOR

Description
100HCBM 5-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 016582

BDI # 22276035

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY