1100WA NR 1 HUB RSB NR 0351274
Description
1100WA NR 1 HUB RSB ; NR 0351274
Part # 4700034
BDI # 18106407
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.04
Length Thru Bore - Millimeter:
90.424
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
250.825
Coupling Type:
Elastomeric Coupling
Torque:
15000In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.04
Length Thru Bore - Millimeter:
90.424
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hub Number 3
Hub Diameter - Millimeter:
250.825
Coupling Type:
Elastomeric Coupling
Torque:
15000In-Lbs
35 K2 RHUB
Description
35 K2 RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2270296
BDI # 318212
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
123.952
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
266.7
Coupling Type:
Resilient Coupling
Torque:
126000In-Lbs