PHE F200FTBFLG
Description
PHE F200FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F200FTBFLG
BDI # 1281742
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
9325Nm
PHE F200HTBFLG
Description
PHE F200HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F200HTBFLG
BDI # 1281743
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
9325Nm
PHE F200RSBFLG
Description
PHE F200RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F200RSBFLG
BDI # 1281744
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
9325Nm
1140WA21 NR 1 HUB RSB NR 0431616
Description
1140WA21 #1 HUB RSB ; POR 0431616
Part # 4700142
BDI # 18106465
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.06
Length Thru Bore - Millimeter:
142.24
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
271.78
Coupling Type:
Elastomeric Coupling
Torque:
70000In-Lbs