Page 1 of 42

Next

Compare
9H 1 1/8

COMPARE

9H 1 1/8

Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 9H 1 1/8

BDI # 625764

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
RAPTOR 10HSB 1-1/8IN

COMPARE

RAPTOR 10HSB 1-1/8IN

Description
RAPTOR 10HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 3.3" HUB DIA SHAFT

DODGE

Part # 015511

BDI # 20492173

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
Loading Price
QTY
RAPTOR 10HQD-SDS

COMPARE

RAPTOR 10HQD-SDS

Description
RAPTOR 10HQD-SDS COUPLING HUB

DODGE

Part # 015813

BDI # 20492713

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 33.274
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
Loading Price
QTY
9SC-H X 1 5/8

COMPARE

9SC-H X 1 5/8

Description
9SC-H X 1 5/8 COUPLING SPACER HUB

DODGE

Part # 022400

BDI # 240473

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HSB 2IN

COMPARE

RAPTOR 10HSB 2IN

Description
RAPTOR 10HSB 2IN COUPLING HUB ; 2" BORE SIZE 10 ELASTOMERIC

DODGE

Part # 015525

BDI # 20492201

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY