Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.938
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
1134In-Lbs
LF90 CYLINDRICAL HUB 1.18 RSB
Description
LF90 CYLINDRICAL HUB 1.18 RSB
Part # LF90-HUB CYL-1.18 RSB
BDI # 593591
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
27900In-Lbs
LF140 CYLINDRICAL HUB 1.18 RSB
Description
LF140 CYLINDRICAL HUB 1.18 RSB
Part # LF140-HUB CYL-1.18 RSB
BDI # 593593
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
43400In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
88.875
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
LF140 CYLINDRICAL HUB 2.249 5/8 KW
Description
LF140 CYLINDRICAL HUB 2.249 5/8 KW
Part # 68514477408
BDI # 19073812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
43400In-Lbs