Page 1 of 6

Next

Compare
40RT HUB RSB SS WRAPFLEX 3301253

COMPARE

40RT HUB RSB SS WRAPFLEX 3301253

Description
40RT HUB RSB SS WRAPFLEX 3301253 ; COUPLING HUB

REXNORD

Part # 4500076

BDI # 18483845

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HUB HRB WRAPFLEX 0359835

COMPARE

40R HUB HRB WRAPFLEX 0359835

Description
40R HUB HRB WRAPFLEX 0359835 ; COUPLING HUB

REXNORD

Part # 4500005

BDI # 18483850

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.906

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 1028Nm

Price Inventory : Available to order
Loading Price
QTY
40R HSB 1.9375 WRAPFLEX 3700202

COMPARE

40R HSB 1.9375 WRAPFLEX 3700202

Description
40R HSB 1.9375 WRAPFLEX 3700202 ; 1/2"X1/4"KW 2SS CPLG HUB

REXNORD

Part # 4500138

BDI # 18483840

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HSB 2.875 WRAPFLEX 0789453

COMPARE

40R HSB 2.875 WRAPFLEX 0789453

Description
40R HSB 2.875 WRAPFLEX 0789453 ; 3/4"X3/8"KW 2SS CPLG HUB

REXNORD

Part # 4500066

BDI # 18483843

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HSB 3.375 WRAPFLEX 3100446

COMPARE

40R HSB 3.375 WRAPFLEX 3100446

Description
40R HSB 3.375 WRAPFLEX 3100446 ; 7/8"X7/16"KW 2SS CPLG HUB

REXNORD

Part # 4500071

BDI # 18483844

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY