10S 1 3/8
Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 1 3/8
BDI # 614018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-9/16 to 2-5/8 has No Keyway
Hub Diameter - Millimeter:
98.425
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 2875 | Urethane 11350In-Lbs
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
38.989
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
PX90 TL 2517
Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB
Part # 010605
BDI # 239713
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.213
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs