PHE F80FTBFLG
Description
PHE F80FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F80FTBFLG
BDI # 1281769
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
97
Hub Diameter - Inch:
3.819
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHE F80HTBFLG
Description
PHE F80HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F80HTBFLG
BDI # 1281771
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
98
Hub Diameter - Inch:
3.858
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHE F80RSBFLG
Description
PHE F80RSBFLG FLEX FLANGE COUPLING ; NON-RETURNABLE
Part # PHE F80RSBFLG
BDI # 1281772
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
98
Hub Diameter - Inch:
3.858
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.313
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
117.475
Coupling Type:
Elastomeric Coupling
Torque:
5250In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Elastomeric Coupling
Torque:
3600In-Lbs