1070WA21 NR 1 HUB RSB NR 0351271
Description
1070WA21 NR 1 HUB ; RSB NR 0351271
Part # 4700031
BDI # 18105443
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.54
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
4050In-Lbs
PX110 TL 2517
Description
PX110 TL 2517 COUPLING HUB ; 9.644" OD HUB 1-3/4" LTB
Part # 010607
BDI # 239715
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.644
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs