Page 1 of 2

Next

Compare
5RT HUB RSB SS WRAPFLEX 3301249

COMPARE

5RT HUB RSB SS WRAPFLEX 3301249

Description
5RT HUB RSB SS WRAPFLEX 3301249 ; COUPLING HUB

REXNORD

Part # 4500072

BDI # 18483438

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.52

Length Thru Bore - Millimeter: 64.008
Hub Diameter - Millimeter: 59.944
Hub Diameter - Inch: 2.36
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5R HSB PM .8750 WRAPFLEX 0789332

COMPARE

5R HSB PM .8750 WRAPFLEX 0789332

Description
5R HSB PM .8750 WRAPFLEX 0789332 ; 3/16"X3/32" KW COUPLING HUB

REXNORD

Part # 4500033

BDI # 18483430

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.52

Length Thru Bore - Millimeter: 64.008
Hub Diameter - Millimeter: 59.944
Hub Diameter - Inch: 2.36
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5R HCB 15MM F7 WRAPFLEX 0789000515

COMPARE

5R HCB 15MM F7 WRAPFLEX 0789000515

Description
5R HCB 15MM F7 WRAPFLEX 0789000515 ; POR MTO 5MMX2.3MM JS9 KW

REXNORD

Part # 5R HCB 15MM F7 WRAPFLEX 0789000515

BDI # 24111245

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.52

Length Thru Bore - Millimeter: 26
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 60
Coupling Type: Elastomeric Coupling
Torque: 62Nm

Price Inventory : Available to order
Loading Price
QTY
1020T31/35 TL 1108 FALK 0292999

COMPARE

1020T31/35 TL 1108 FALK 0292999

Description
1020T31/35 TL 1108 FALK 0292999 ; NON-RETURNABLE SHAFT HUB

REXNORD

Part # 1020T31/35 TL 1108 FALK 0292999

BDI # 24117215

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.52

Length Thru Bore - Millimeter: 64.008
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5R HSB PM 1.4375 WRAPFLEX 3702009

COMPARE

5R HSB PM 1.4375 WRAPFLEX 3702009

Description
5R HSB PM 1.4375 WRAPFLEX 3702009 ; NON-RETURNABLE

REXNORD

Part # 5R HSB PM 1.4375 WRAPFLEX 3702009

BDI # 24110983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.52

Length Thru Bore - Millimeter: 64.008
Hub Diameter - Millimeter: 59.944
Hub Diameter - Inch: 2.36
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY