Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.958
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs
LF50/80 CYLINDRICAL HUB .71
Description
LF50/80 CYLINDRICAL HUB .71
Part # LF50/80-HUB CYL-.71 RSB
BDI # 593589
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Coupling Type:
Elastomeric Coupling
Torque:
18600In-Lbs
LF30 CYLINDRICAL HUB .71 RSB
Description
LF30 CYLINDRICAL HUB .71 RSB
Part # LF30-HUB CYL-.71 RSB
BDI # 593587
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Coupling Type:
Elastomeric Coupling
Torque:
12400In-Lbs
LF4 FLANGE HUB 1 1/4X1/8 KW
Description
LF4 FLANGE HUB 1 1/4X1/8 KW
Part # 68514445985
BDI # 19073531
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.958
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs
LF50/80 CYLINDRICAL HUB 27T 16/32 LLOC
Description
LF50/80 CYLINDRICAL HUB 27T 16/32 LLOC ; POR
Part # 68514465099
BDI # 19073893
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Coupling Type:
Elastomeric Coupling
Torque:
18600In-Lbs