F7SH
Description
F7SH COUPLING FLANGE ASSEMBLY ; 5-5/8" OD HUB 2-11/16" HUB
Part # F7SH
BDI # 608844
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.35
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter:
68.275
Coupling Type:
Elastomeric Coupling
Torque:
1966In-Lbs