Page 1 of 3

Next

Compare
40R HSB 2IN WRAPFLEX 0789358

COMPARE

40R HSB 2IN WRAPFLEX 0789358

Description
40R HSB 2IN WRAPFLEX 0789358 ; 1/2"X1/4"KW 2SS COUPLING HUB

REXNORD

Part # 4500059

BDI # 18485531

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030WA NR 1 HUB RSB NR 0351267

COMPARE

1030WA NR 1 HUB RSB NR 0351267

Description
1030WA21 #1 HUB RSB ; 351267

FALK

Part # 4700027

BDI # 18104872

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 93.675
Coupling Type: Elastomeric Coupling
Torque: 750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HSB 2.375 WRAPFLEX 3700193

COMPARE

40R HSB 2.375 WRAPFLEX 3700193

Description
40R HSB 2.375 WRAPFLEX 3700193 ; 5/8"X5/16"KW 2SS COUPLING HUB

REXNORD

Part # 4500129

BDI # 18483842

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HSB 2.875 WRAPFLEX 0789453

COMPARE

40R HSB 2.875 WRAPFLEX 0789453

Description
40R HSB 2.875 WRAPFLEX 0789453 ; 3/4"X3/8"KW 2SS COUPLING HUB

REXNORD

Part # 4500066

BDI # 18483843

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HSB 2.5IN WRAPFLEX 0789360

COMPARE

40R HSB 2.5IN WRAPFLEX 0789360

Description
40R HSB 2.5IN WRAPFLEX 0789360 ; 5/8"X5/16"KW 2SS COUPLING HUB

REXNORD

Part # 4500061

BDI # 18485533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY