PS80/90 TL 2517

COMPARE

PS80/90 TL 2517

Description
PS80-90 COUP HUB 2517 ; POR SHAFT HUB

DODGE

Part # 011623

BDI # 239874

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 106.578
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : Available to order
Loading Price
QTY