Page 1 of 4

Next

Compare
50R HSB 3.750IN WRAPFLEX 794094

COMPARE

50R HSB 3.750IN WRAPFLEX 794094

Description
50R HSB 3.750IN WRAPFLEX 794094 ; COUPLING HUB

REXNORD

Part # 10057851

BDI # 24118787

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HSB 4.125IN WRAPFLEX 3701691

COMPARE

50R HSB 4.125IN WRAPFLEX 3701691

Description
50R HSB 4.125IN WRAPFLEX 3701691 ; 1"X1/2"KW 2SS CPLG HUB

REXNORD

Part # 10101755

BDI # 24118793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HUB HRB WRAPFLEX 0359836

COMPARE

50R HUB HRB WRAPFLEX 0359836

Description
50R HUB HRB WRAPFLEX 0359836 ; COUPLING HUB

REXNORD

Part # 4500006

BDI # 18484398

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 2508Nm

Price Inventory : Available to order
Loading Price
QTY
50R HSB 2.75 WRAPFLEX 3700196

COMPARE

50R HSB 2.75 WRAPFLEX 3700196

Description
50R HSB 2.75 WRAPFLEX 3700196 ; 5/8"X5/16"KW 2SS CPLG HUB

REXNORD

Part # 4500132

BDI # 18484390

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HSB 2.250 WRAPFLEX 3700194

COMPARE

50R HSB 2.250 WRAPFLEX 3700194

Description
50R HSB 2.250 WRAPFLEX 3700194 ; 1/2"X1/4"KW 2SS CPLG HUB

REXNORD

Part # 4500130

BDI # 18484388

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY