PHE F90FTBFLG
Description
PHE F90FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F90FTBFLG
BDI # 1281774
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
108
Hub Diameter - Inch:
4.252
Coupling Type:
Elastomeric Coupling
Torque:
500Nm
PHE F90HTBFLG
Description
PHE F90HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F90HTBFLG
BDI # 1281776
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
108
Hub Diameter - Inch:
4.252
Coupling Type:
Elastomeric Coupling
Torque:
500Nm
PHE F90RSBFLG
Description
PHE F90RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F90RSBFLG
BDI # 1281777
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
112
Hub Diameter - Inch:
4.409
Coupling Type:
Elastomeric Coupling
Torque:
500Nm
V365 HRB HUB VIVA 7392960C
Description
V365 HRB HUB VIVA 7392960 ; CPLG HUB
Part # 10287660
BDI # 24123656
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
89.992
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Elastomeric Coupling
Torque:
3200Nm
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
92
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
178
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs