60 EHUBX 1 1/4

COMPARE

60 EHUBX 1 1/4

Description
60 EHUBX 1 1/4 ; ELASTOMERIC-KF DESIGN

KOP-FLEX COUPLINGS

Part # 1962414

BDI # 316250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 7

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Standard Hub Finished Bored | Rubber in Compression
Hub Diameter - Millimeter: 107.163
Coupling Type: Elastomeric Coupling
Torque: 1920In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60 E SSTEEL HUB

COMPARE

60 E SSTEEL HUB

Description
60 E SSTEEL HUB ELAST COUPLING HUB ; POR NON RETURNABLE

KOP-FLEX COUPLINGS

Part # KF1116382

BDI # 316243

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 7

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Rubber in Compression
Hub Diameter - Millimeter: 107.163
Coupling Type: Elastomeric Coupling
Torque: 1920In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60 EHUBX 1 3/8

COMPARE

60 EHUBX 1 3/8

Description
60 EHUBX 1 3/8 ; ELASTOMERIC-KF DESIGN

KOP-FLEX COUPLINGS

Part # 1962422

BDI # 316252

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 7

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Standard Hub Finished Bored | Rubber in Compression
Hub Diameter - Millimeter: 107.163
Coupling Type: Elastomeric Coupling
Torque: 1920In-Lbs

Price Inventory : Available to order
Loading Price
QTY