PHE F70FTBFLG
Description
PHE F70FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F70FTBFLG
BDI # 1281764
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F70HTBFLG
Description
PHE F70HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F70HTBFLG
BDI # 1281766
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F70RSBFLG
Description
PHE F70RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F70RSBFLG
BDI # 1281767
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
F9SK
Description
F9SK COUPLING FLANGE ASSEMBLY ; 7-3/8" OD 3-7/8" HUB 1-7/8" LTB
Part # F9SK
BDI # 608846
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.375
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-9/16 to 2-5/8 has No Keyway
Hub Diameter - Millimeter:
98.425
Coupling Type:
Elastomeric Coupling
Torque:
4349In-Lbs