20 UB RHUB

COMPARE

20 UB RHUB

Description
20 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2271625

BDI # 318158

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.75

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter: 146.05
Coupling Type: Resilient Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PS140 TL 3535

COMPARE

PS140 TL 3535

Description
PS140 COUP HUB 3535 ; POR SHAFT HUB

DODGE

Part # 011626

BDI # 239877

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.688

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 195.275
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : Available to order
Loading Price
QTY