Page 1 of 101

Next

Compare
RAPTOR 50HQD-E

COMPARE

RAPTOR 50HQD-E

Description
RAPTOR 50HQD-E COUPLING HUB

DODGE

Part # 015817

BDI # 20492721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 66.802
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : In stock
Loading Price
QTY
PX90 TL 2517

COMPARE

PX90 TL 2517

Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB

DODGE

Part # 010605

BDI # 239713

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.213

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : In stock
Loading Price
QTY
802 MORFLEX FLANGE 1-3/4 FB

COMPARE

802 MORFLEX FLANGE 1-3/4 FB

Description
802 MORFLEX FLANGE 1-3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 084418

BDI # 345838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8

Length Thru Bore - Millimeter: 70.637
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95.25
Coupling Type: Elastomeric Coupling
Torque: 4668In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE F80FTBFLG

COMPARE

PHE F80FTBFLG

Description
PHE F80FTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F80FTBFLG

BDI # 1281769

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 8.307
Length Thru Bore - Millimeter: 45

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 97
Hub Diameter - Inch: 3.819
Coupling Type: Elastomeric Coupling
Torque: 375Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F80HTBFLG

COMPARE

PHE F80HTBFLG

Description
PHE F80HTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F80HTBFLG

BDI # 1281771

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 8.307
Length Thru Bore - Millimeter: 32

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 98
Hub Diameter - Inch: 3.858
Coupling Type: Elastomeric Coupling
Torque: 375Nm

Price Inventory : Available to order
Loading Price
QTY