V290 HTL HUB VIVA 7392954
Description
V290 HTL HUB VIVA 7392954 ; EV290 HTL STEEL HUB
Part # 9650332
BDI # 18146421
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.47
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Reversible Hub
Hub Diameter - Millimeter:
215.138
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
V290 HRB HUB VIVA 7392939
Description
V290 HRB HUB VIVA 7392939 ; STEEL
Part # 9650339
BDI # 18146420
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.465
Length Thru Bore - Millimeter:
73
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
215
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
V290 HQD HUB VIVA 7392952
Description
V290 HQD HUB COUPLING HUB ; POR STEEL
Part # 9650324
BDI # 18146419
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.47
Length Thru Bore - Millimeter:
91.694
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Reversible Hub
Hub Diameter - Millimeter:
215.138
Hub Diameter - Inch:
8.47
Coupling Type:
Elastomeric Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Elastomeric Coupling
Torque:
3600In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Elastomeric Coupling
Torque:
3600In-Lbs