PHE F140FTBFLG
Description
PHE F140FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F140FTBFLG
BDI # 1281730
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
180
Hub Diameter - Inch:
7.087
Coupling Type:
Elastomeric Coupling
Torque:
2325Nm
PHE F140HTBFLG
Description
PHE F140HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F140HTBFLG
BDI # 1281731
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
180
Hub Diameter - Inch:
7.087
Coupling Type:
Elastomeric Coupling
Torque:
2325Nm
PHE F140RSBFLG
Description
PHE F140RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F140RSBFLG
BDI # 1281732
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
180
Hub Diameter - Inch:
7.087
Coupling Type:
Elastomeric Coupling
Torque:
2325Nm
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
172.72
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
260.35
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs