PHE F180FTBFLG
Description
PHE F180FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F180FTBFLG
BDI # 1281738
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Length Thru Bore - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
PHE F180HTBFLG
Description
PHE F180HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F180HTBFLG
BDI # 1281739
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Length Thru Bore - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
PHE F180RSBFLG
Description
PHE F180RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F180RSBFLG
BDI # 1281740
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
1130WA21 NR 1 HUB RSB NR 0351277
Description
1130WA21 NR 1 HUB RSB ; NR 0351277
Part # 4700140
BDI # 18106367
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.54
Length Thru Bore - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
266.7
Coupling Type:
Elastomeric Coupling
Torque:
50000In-Lbs