V170 HSB 2.375 VIVA 7392843
Description
V170 HSB 2.375 VIVA 7392843 ; HUB 5/8 X 5/16 KW 1SS STL
Part # 9650371
BDI # 18146658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
V170/150 HRB HUB VIVA 7392833
Description
V170/150 HRB HUB VIVA 7392833
Part # 9650335
BDI # 18146649
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
V170/150 HQD HUB VIVA 7392854
Description
V170/150 HQD HUB VIVA ; 7392854
Part # 9650320
BDI # 18146648
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Reversible Hub
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Elastomeric Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.81
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
67.742
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.806
Length Thru Bore - Millimeter:
38.354
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
79.756
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs